Skip Content
TW INT 1/2DR 50-250 FT-LBS .735 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TW INT 1/2DR 50-250 FT-LBS .735

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTH7-6014C
  • Mfr. Model # H7-6014C
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.7 lbs

Technical Specs

  • Accuracy +/-4% of Torque Reading CW/CCW @ 20 to 100% Of Full Scale
  • Item Micrometer Torque Wrench
  • Drive Size H7
  • Includes Blow Molded Box
  • Overall Length 26-5/16"
  • Rotation CW/CCW
  • Primary Scale Range 50 to 250 ft.-lb.
  • Primary Scale Increments 1.0 ft.-lb.
  • Setting Factory
  • Visual/Audible Indicators Click
  • Secondary Scale Range Nm
  • Torque Measurement Type Foot-Pound
  • Standards ASME B107.14M
  • Wrench Material Steel
  • Calibration Certificate Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list