TW ELEC RATCH 25-250 INLB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TW ELEC RATCH 25-250 INLB

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTH4-250R
  • Mfr. Model # H4-250R
  • UNSPSC # 27111715
  • CATALOGUE PAGE # 83
  • Shipping Weight 2.82 lbs

Product Details

Electronic fixed head ratcheting torque wrench, 1/4 inch drive. Torque range 25 - 250 in-lb. Accuracy of +/-2% of indicated value in both clockwise and counter clockwise directions. Broad accuracy range extends for 10% of full scale to 100% of full scale. ASME B107.28.

Technical Specs

  • Features Rotatable Head For Easy Viewing
  • Accuracy +/-2% Of Torque Reading CW/CCW @ 10-100 % Of Full Scale
  • Item Torque Wrench
  • Torque Range (Ft.-Lb.) 2.1 - 21
  • Material Steel
  • Drive Size 1/4"
  • Overall Length 20-1/2"
  • Head Type Fixed Ratcheting
  • Power Source (4) AA Batteries
  • Rotation CW/CCW
  • Converts ft.-lb., in.-lb., Nm
  • Torque Range (in.-lbs.) 25 - 250
  • Visual/Audible Indicators Yellow Light on Approach, Green and Beep at Target, Red and Intermittent Beep When Over Torqued
  • Torque Range (Nm) 2.800 - 28.000
  • Graduations (in. lbs.) 1
  • Graduations (Nm) 0.1
  • Graduations (ft.-lbs.) 0.1
  • Torque Measurement Type Inch-Pound, Newton-Meter
  • Graduations (kg. cm.) Newton Meter
  • Includes 1/4" Dr Electronic Torque Wrench
  • Calibration Certificate Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list