TW ELEC RATCH 10-100 FTLB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TW ELEC RATCH 10-100 FTLB

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTH5-100FR
  • Mfr. Model # H5-100FR
  • UNSPSC # 27111715
  • CATALOGUE PAGE # 83
  • Shipping Weight 2.011 lbs

Product Details

Electronic fixed head ratcheting torque wrench, 3/8 inch drive. Torque range 10 - 100 ft-lb. Accuracy of +/-2% of indicated value in both clockwise and counter clockwise directions. Broad accuracy range extends for 10% of full scale to 100% of full scale. ASME B107.28.

Technical Specs

  • Item Torque Wrench
  • Material Steel
  • Accuracy +/-2% Of Torque Reading CW/CCW @ 10-100 % Of Full Scale
  • Features Rotatable Head For Easy Viewing
  • Torque Range (Ft.-Lb.) 10 - 100
  • Drive Size 3/8"
  • Converts ft.-lb., in.-lb., Nm
  • Head Type Fixed Ratcheting
  • Power Source (4) AA Batteries
  • Overall Length 20-1/2"
  • Rotation CW/CCW
  • Visual/Audible Indicators Yellow Light on Approach, Green and Beep at Target, Red and Intermittent Beep When Over Torqued
  • Torque Range (in.-lbs.) 120 - 1,200
  • Graduations (ft.-lbs.) 0.01
  • Graduations (Nm) 0.1
  • Torque Measurement Type Inch-Pound, Newton-Meter
  • Torque Range (Nm) 13.300 - 133.500
  • Graduations (in. lbs.) 1
  • Graduations (kg. cm.) Newton Meter
  • Includes 3/8" Dr Electronic Torque Wrench
  • Calibration Certificate Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list