Skip Content
TW ELEC DIAL1/2 DR 25-250 FT-LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TW ELEC DIAL1/2 DR 25-250 FT-LB

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT6346
  • Mfr. Model # 6346
  • UNSPSC # 27111715
  • CATALOGUE PAGE # 83
  • Shipping Weight 4.47 lbs

Product Details

Electronic dial torque wrench, 1/2 inch drive. Torque range: 0 - 250 ft-lb. Calibrated to +/-1% of indicated value: CW and CCW. Accurate from 10 - 100% of full scale. 4-digit display. Meets ASME B107.28.

Technical Specs

  • Includes Blow Molded Box
  • Features High Contrast Rotary Dial Display
  • Accuracy +/-1% of Torque Reading CW/CCW @ 10-100 % of Full Scale
  • Material Steel
  • Torque Range (Ft.-Lb.) 25 - 250
  • Item Electronic Dial Torque Wrench
  • Drive Size 1/2"
  • Head Type Fixed Square Drive
  • Power Source 9 V Battery
  • Overall Length 22"
  • Rotation CW/CCW
  • Converts ft.-lb., in.-lbs., Nm
  • Torque Range (in.-lbs.) 300 - 3,000
  • Visual/Audible Indicators Yellow Light on Approach, Green and Beep at Target, Red and Intermittent Beep When Over Torqued
  • Torque Range (Nm) 33.800 - 338.000
  • Graduations (Nm) 0.1
  • Torque Measurement Type Inch-Pound, Newton-Meter
  • Graduations (in. lbs.) 1
  • Graduations (ft.-lbs.) 0.1
  • Ratcheting No
  • Standards ASME B107.28
  • Calibration Certificate Included Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list