Skip Content
TW ELEC DIAL 3/8DR 5-50 FT-LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TW ELEC DIAL 3/8DR 5-50 FT-LB

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT6345A
  • Mfr. Model # 6345A
  • UNSPSC # 27111715
  • CATALOGUE PAGE # 83
  • Shipping Weight 1.98 lbs

Product Details

Electronic dial torque wrench, 3/8 inch drive. Torque range: 5 - 50 ft-lb. Calibrated to +/-1% of indicated value: CW and CCW. Accurate from 10 - 100% of full scale. 4-digit display. Meets ASME B107.28.

Technical Specs

  • Features High Contrast Rotary Dial Display
  • Includes Blow Molded Box
  • Accuracy +/-1% of Torque Reading CW/CCW @ 10-100 % of Full Scale
  • Item Electronic Dial Torque Wrench
  • Material Steel
  • Torque Range (Ft.-Lb.) 5 - 50
  • Head Type Fixed Square Drive
  • Drive Size 3/8"
  • Overall Length 11"
  • Converts ft.-lb., in.-lbs., Nm
  • Rotation CW/CCW
  • Power Source 9 V Battery
  • Torque Range (Nm) 6.780 - 67.800
  • Torque Range (in.-lbs.) 60 - 600
  • Visual/Audible Indicators Yellow Light on Approach, Green and Beep at Target, Red and Intermittent Beep When Over Torqued
  • Graduations (in. lbs.) 0.1
  • Graduations (ft.-lbs.) 0.01
  • Torque Measurement Type Inch-Pound, Newton-Meter
  • Graduations (Nm) 0.01
  • Ratcheting No
  • Standards ASME B107.28
  • Calibration Certificate Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list