TW ELEC DIAL 1DR 200-2000 FT-LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TW ELEC DIAL 1DR 200-2000 FT-LB

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT6351
  • Mfr. Model # 6351
  • UNSPSC # 27111715
  • CATALOGUE PAGE # 83
  • Shipping Weight 42.49 lbs

Product Details

Electronic dial torque wrench, 1-inch drive. Torque range: 200 - 2,000 ft-lb. Calibrated to +/-1% of indicated value: CW and CCW. Accurate from 10 - 100% of full scale. 4-digit display. Meets ASME B107.28.

Technical Specs

  • Features (5) Extension Bars, High Contrast Rotary Dial Display
  • Accuracy +/-1% of Torque Reading CW/CCW @ 10-100 % of Full Scale
  • Material Steel
  • Item Electronic Dial Torque Wrench
  • Torque Range (Ft.-Lb.) 200 - 2,000
  • Drive Size 1"
  • Head Type Fixed Square Drive
  • Rotation CW/CCW
  • Overall Length 125"
  • Power Source 9 V Battery
  • Converts ft.-lb., in.-lbs., Nm
  • Visual/Audible Indicators Yellow Light on Approach, Green and Beep at Target, Red and Intermittent Beep When Over Torqued
  • Torque Range (Nm) 271.000 - 2,700.000
  • Graduations (Nm) 1
  • Graduations (ft.-lbs.) 1
  • Torque Measurement Type Newton-Meter
  • Ratcheting No
  • Standards ASME B107.28
  • Calibration Certificate Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list