Skip Content
TW ELEC DIAL 1DR 100-1000 FT-LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TW ELEC DIAL 1DR 100-1000 FT-LB

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT6349
  • Mfr. Model # 6349
  • UNSPSC # 27111715
  • CATALOGUE PAGE # 83
  • Shipping Weight 33.11 lbs

Product Details

Electronic dial torque wrench, 1-inch drive. Torque range: 100 - 1,000 ft-lb. Calibrated to +/-1% of indicated value: CW and CCW. Accurate from 10 - 100% of full scale. 4-digit display. Meets ASME B107.28.

Technical Specs

  • Accuracy +/-1% of Torque Reading CW/CCW @ 10-100 % of Full Scale
  • Item Electronic Dial Torque Wrench
  • Includes 48" Extension
  • Features Display Rotates
  • Material Steel
  • Drive Size 1"
  • Torque Range (Ft.-Lb.) 100 - 1,000
  • Head Type Fixed Square Drive
  • Overall Length 77"
  • Power Source 9 V Battery
  • Rotation CW/CCW
  • Converts ft.-lb., in.-lbs., Nm
  • Torque Range (Nm) 140.000 - 1,400.000
  • Visual/Audible Indicators Yellow, Green and Red Light, Beep
  • Graduations (Nm) 1
  • Graduations (ft.-lbs.) 1
  • Torque Measurement Type Newton-Meter
  • Ratcheting No
  • Standards ASME B107.28
  • Calibration Certificate Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list