Skip Content
TW ELEC DIAL 1/4DR 10-100 IN-LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TW ELEC DIAL 1/4DR 10-100 IN-LB

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT6342
  • Mfr. Model # 6342
  • UNSPSC # 27111715
  • CATALOGUE PAGE # 83
  • Shipping Weight 2.57 lbs

Product Details

Electronic dial torque wrench, 1/4 inch drive. Torque range: 10 - 100 in-lb. Calibrated to +/-1% of indicated value: CW and CCW. Accurate from 10 - 100% of full scale. 4-digit display. Meets ASME B107.28.

Technical Specs

  • Accuracy +/-1% of Torque Reading CW/CCW @ 10-100 % of Full Scale
  • Features High Contrast Rotary Dial Display
  • Includes Blow Molded Box
  • Item Electronic Dial Torque Wrench
  • Material Steel
  • Drive Size 1/4"
  • Torque Range (Ft.-Lb.) 0.83 - 8.33
  • Head Type Fixed Square Drive
  • Overall Length 11"
  • Power Source 9 V Battery
  • Rotation CW/CCW
  • Converts ft.-lb., in.-lbs., Nm
  • Visual/Audible Indicators Yellow Light on Approach, Green and Beep at Target, Red and Intermittent Beep When Over Torqued
  • Torque Range (Nm) 1.110 - 11.130
  • Graduations (in. lbs.) 0.01
  • Graduations (ft.-lbs.) 0.01
  • Torque Range (in.-lbs.) 10 - 100
  • Torque Measurement Type Inch-Pound, Newton-Meter
  • Graduations (Nm) 0.01
  • Ratcheting No
  • Standards ASME B107.28
  • Calibration Certificate Included Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list