Skip Content
TW DIAL 3/8DR 50-250 IN-LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TW DIAL 3/8DR 50-250 IN-LB

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT6177F
  • Mfr. Model # 6177F
  • UNSPSC # 27111715
  • CATALOGUE PAGE # 83
  • Shipping Weight 1.85 lbs

Product Details

Dial torque wrench. 3/8 inch drive. Torque range 0-250 inch-lbs. (0-160 Nm). Length 10 inches.

Technical Specs

  • Accuracy Accurate to +/- 4% of Torque Reading in Both Directions at 20% to 100% of Full Scale
  • Includes Blow Molded Box
  • Drive Size 3/8"
  • Item Dial Torque Wrench
  • Extension Handles No
  • Head Type Fixed
  • Overall Length 10"
  • Rotation CW/CCW
  • Primary Scale Range 50 - 250 in.-lbs.
  • Primary Scale Increments 5.0 in.-lbs.
  • Secondary Scale Increments 5.0 cm kg
  • Electric Light/Tone Yes
  • Memory Needle Yes
  • Secondary Scale Range 56 - 280 cm kg
  • Min. Number of Cycles 5000
  • Handle Type Plain
  • Reset Type Memory Needle
  • Standards ANSI B107.14M, EN26789, ISO 6789
  • Handle Material Rubber
  • Torque Measurement Type Inch-Pound, Centimeter-Kilogram
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Calibration Certificate Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list