Skip Content
Discontinued with Replacement
TW 3/8DR 200-1000 IN-LB FXD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TW 3/8DR 200-1000 IN-LB FXD

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT6065CX
  • Mfr. Model # 6065CX
  • UNSPSC # 27111715
  • CATALOGUE PAGE # 83
  • Shipping Weight 2.96 lbs
Suggested Replacement Product
WRENCH TORQUE 3/8 DR 100-1000 IN LB

Price: NA

Product Details

Premium torque wrench. 3/8 inch drive, fixed head, 100-1,000 in-lbs torque range. Extended handle length for additional leverage. Knurled handle for non-slip grip. Accuracy +/- 3% clockwise and +/- 6% counterclockwise.

Technical Specs

  • Accuracy +/-4% CW, +/-6% CCW
  • Item Micrometer Torque Wrench
  • Drive Size 3/8"
  • Material Steel
  • Handle Knurled Steel
  • Head Type Fixed
  • Overall Length 15-3/16"
  • Primary Scale Range 200 - 1,000 in.-lbs.
  • Primary Scale Increments 5 in.-lbs.
  • Rotation CW/CCW
  • Visual/Audible Indicators Yes
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Torque Measurement Type Inch-Pound
  • Calibration Certificate Included No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list