Skip Content
TW 3/8DR 20-100 FT-LB-TETH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TW 3/8DR 20-100 FT-LB-TETH

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT6012C-TT
  • Mfr. Model # 6012C-TT
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.27 lbs

Technical Specs

  • Accuracy 3% Clockwise +/-6% Counter Clockwise
  • Includes Tethering Ready Attachment
  • Item Tethered Torque Wrench
  • Material Steel
  • Drive Size 3/8"
  • Head Type Ratcheting
  • Overall Length 15-1/2"
  • Primary Scale Range 20 - 100 ft.-lbs.
  • Visual/Audible Indicators Click Style
  • Torque Measurement Type Foot-Pound
  • Ratcheting Yes
  • Handle Knurled
  • Rotation CW/CCW
  • Primary Scale Increments 0.5 ft.-lb.
  • Secondary Scale Range 34 - 142 Nm
  • Standards ASME B107.14M
  • Secondary Scale Increments 0.68 Nm
  • Number of Geared Teeth 24
  • Calibration Certificate Included No
  • Min. Arc Swing 15 Degrees
  • Tether Capable Tether Ready

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list