Skip Content
TW 3/8DR 16-80 NM-TETH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TW 3/8DR 16-80 NM-TETH

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT6006NMC-TT
  • Mfr. Model # 6006NMC-TT
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.98 lbs

Technical Specs

  • Item Tethered Torque Wrench
  • Includes Tethering Ready Attachment
  • Accuracy 3% Clockwise +/-6% Counter Clockwise
  • Material Steel
  • Drive Size 3/8"
  • Head Type Ratcheting
  • Overall Length 15-1/2"
  • Primary Scale Range 16 - 80 Nm
  • Torque Measurement Type Newton-Meter
  • Visual/Audible Indicators Click Style
  • Ratcheting Yes
  • Handle Knurled
  • Rotation CW/CCW
  • Standards ASME B107.14M
  • Primary Scale Increments 0.5 Nm
  • Min. Arc Swing 15 Degrees
  • Number of Geared Teeth 24
  • Tether Capable Tether Ready
  • Calibration Certificate Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list