Skip Content
Discontinued with Replacement
TW 3/8DR 16-80 FT-LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TW 3/8DR 16-80 FT-LB

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT6006CX
  • Mfr. Model # 6006CX
  • UNSPSC # 27111715
  • CATALOGUE PAGE # 83
  • Shipping Weight 3.07 lbs
Suggested Replacement Product
TW 3/8DR 16-80 FT-LB

Price: NA

Product Details

Premium torque wrench. 1/4 inch drive, fixed head, 40-200 in-lbs torque range. Extended handle length for additional leverage. Knurled handle for non-slip grip. Accuracy +/- 3% clockwise and +/- 6% counterclockwise.

Technical Specs

  • Accuracy +/-4% CW, +/-6% CCW @ 20 to 100% of Full Scale
  • Item Micrometer Torque Wrench
  • Material Steel
  • Drive Size 3/8"
  • Handle Knurled Steel
  • Head Type Ratcheting
  • Overall Length 15-1/2"
  • Primary Scale Range 16 - 80 ft.-lbs.
  • Rotation CW/CCW
  • Primary Scale Increments 0.5 ft.-lbs.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Visual/Audible Indicators Yes
  • Torque Measurement Type Foot-Pound
  • Ratcheting Yes
  • Standards ASME B107.14M
  • Calibration Certificate Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list