Skip Content
TW 3/8DR 16-80 FT-LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TW 3/8DR 16-80 FT-LB

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT6006C
  • Mfr. Model # 6006C
  • UNSPSC # 27111715
  • CATALOGUE PAGE # 84
  • Shipping Weight 3.07 lbs

Product Details

Ratchet head foot-pound micrometer torque wrench packaged in a blow molded case. 3/8 inch drive. Torque range 10-80 ft.-lbs. (21-116 Nm). Length 16-7/16 inches.

Technical Specs

  • Accuracy +/-3% CW, +/-6% CCW
  • Includes Molded Plastic Case
  • Item Micrometer Torque Wrench
  • Material Hardened Chrome Steel
  • Handle Knurled With Screw-On End Cap
  • Drive Size 3/8"
  • Head Type Fixed
  • Overall Length 15-1/2"
  • Primary Scale Range 16 to 80 ft.-lb.
  • Primary Scale Increments 0.5 ft.-lbs.
  • Rotation CW/CCW
  • Secondary Scale Range 21 - 116 Nm
  • Secondary Scale Increments 0.68 Nm
  • Visual/Audible Indicators Audible Click
  • Min. Number of Cycles 50,000
  • Setting Automatic Reset
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Torque Measurement Type Foot-Pound
  • Ratcheting Yes
  • Standards ASME B107.14M
  • Min. Arc Swing 15 Degrees
  • Calibration Certificate Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list