Skip Content
TW 3/8DR 100-1000 INLB CERT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TW 3/8DR 100-1000 INLB CERT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT6065CXCERT
  • Mfr. Model # 6065CXCERT
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.75 lbs

Technical Specs

  • Accuracy +/-3% CW, +/-6% CCW
  • Item Micrometer Torque Wrench
  • Material Steel
  • Drive Size 3/8"
  • Head Type Fixed
  • Overall Length 15-3/16"
  • Primary Scale Range 200 to 1000 in.-lb.
  • Torque Measurement Type Inch-Pound
  • Rotation CW/CCW
  • Primary Scale Increments 5 in.-lb.
  • Ratcheting No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Visual/Audible Indicators Audible Click
  • Calibration Certificate Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list