Skip Content
TW 3/8DR 10-80 FTLB CERT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TW 3/8DR 10-80 FTLB CERT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT6006CXCERT
  • Mfr. Model # 6006CXCERT
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.07 lbs

Technical Specs

  • Accuracy +/-3% CW, +/-6% CCW
  • Material Chrome Vanadium
  • Drive Size 3/8"
  • Item Micrometer Torque Wrench
  • Rotation CW/CCW
  • Overall Length 15-1/2"
  • Head Type Ratcheting
  • Primary Scale Increments 0.5 ft.-lb.
  • Primary Scale Range 16 to 80 ft.-lbs.
  • Visual/Audible Indicators Click
  • Torque Measurement Type Foot-Pound
  • Ratcheting Yes
  • Includes Carrying Case
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Calibration Certificate Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list