Skip Content
TW 3/4DR 60-300 FT-LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TW 3/4DR 60-300 FT-LB

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT6018CX
  • Mfr. Model # 6018CX
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.63 lbs

Product Details

Premium torque wrench. 3/4 inch drive, fixed head, 60-300 in-lbs torque range. Extended handle length for additional leverage. Knurled handle for non-slip grip. Accuracy +/- 3% clockwise and +/- 6% counterclockwise.

Technical Specs

  • Torque Measurement Type Foot-Pound
  • Accuracy +/-3% CW, +/-4% CCW @ 20% to 100% of Full Scale
  • Item Micrometer Torque Wrench
  • Ratcheting Yes
  • Material Steel
  • Drive Size 3/4"
  • Overall Length 32-11/16"
  • Rotation CW/CCW
  • Primary Scale Increments 2 ft.-lb.
  • Standards ASME B107.14M
  • Visual/Audible Indicators Audible Click
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Calibration Certificate Included No
  • Handle Knurled
  • Head Type Fixed
  • Primary Scale Range 60 to 300 ft.-lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list