!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TW 3/4DR 120-600 FT-LB

TW 3/4DR 120-600 FT-LB

PROTO

TW 3/4DR 120-600 FT-LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TW 3/4DR 120-600 FT-LB

TW 3/4DR 120-600 FT-LB

PROTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,007.23 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # PRT6020AB
  • Mfr. Model # J6020AB
  • UNSPSC # 27111715
  • CATALOGUE PAGE # 443
  • Shipping Weight 17.0 lbs

Product Details

Ratchet head foot-pound micrometer torque wrench packaged in a blow molded case. 3/4 inch drive. Torque range 90-600 ft.-lbs. (142-834 Nm). Length 41-1/2 inches.

Technical Specs

  • Item Micrometer Torque Wrench
  • Drive Size 3/4"
  • Torque Increments 2 ft-lb
  • Primary Scale Maximum Torque 600 ft-lb
  • Ratcheting Yes
  • Torque Adjustability Adjustable
  • Clockwise Accuracy +/- 4%
  • Corrosion Resistant Yes
  • Nonsparking No
  • Extended Data Testing No
  • Torque Setting Pre-Set
  • Finish Chrome
  • Handle Type Ergonomic
  • Handle Colour Black
  • Min. Arc Swing 15 Degrees
  • Number of Geared Teeth 24
  • Overall Width 2 5/8 in
  • Standards ASME B107.300-2010
  • Head Movement Ratcheting
  • Torque Measurement Type Foot-Pound
  • Torque Range 120 ft-lb to 600 ft-lb
  • Primary Scale Minimum Torque 120 ft-lb
  • Head Type Ratcheting
  • Rotation CW/CCW
  • Tether Style Standard Tool (Accessory Needed for Tethering)
  • Counterclockwise Accuracy +/- 6%
  • Insulated No
  • Calibration Certificate Included No
  • Torque Limiting Mechanism Click-Type
  • Visual/Audible Indicators Audible Click
  • Material Steel
  • Handle Material Alloy Steel
  • Dual Scale Yes
  • Min. Number of Cycles 5,000
  • Overall Length 41-9/16"
  • Includes Molded Plastic Case
  • Weight 15.5 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list