Skip Content
TW 3/4 DR 60-300 FT-LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TW 3/4 DR 60-300 FT-LB

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT6018AB
  • Mfr. Model # 6018AB
  • UNSPSC # 27111715
  • CATALOGUE PAGE # 84
  • Shipping Weight 14.2 lbs

Product Details

Ratchet head foot-pound micrometer torque wrench packaged in a blow molded case. 3/4 inch drive. Torque range 60-300 ft.-lbs. (102-428 Nm). Length 32-11/32 inches.

Technical Specs

  • Accuracy +/-3% CW, +/-6% CCW
  • Includes Molded Plastic Case
  • Drive Size 3/4"
  • Item Micrometer Torque Wrench
  • Material Steel
  • Handle Ergonomic
  • Overall Length 32-11/16"
  • Head Type Ratcheting
  • Rotation CW/CCW
  • Secondary Scale Range 81 to 407 Nm
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Primary Scale Range 60 to 300 ft.-lb.
  • Torque Measurement Type Foot-Pound
  • Primary Scale Increments 2 ft.-lbs.
  • Visual/Audible Indicators Audible Click
  • Ratcheting Yes
  • Calibration Certificate Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list