Skip Content
TW 1DR 140-700 FT-LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TW 1DR 140-700 FT-LB

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT6022B
  • Mfr. Model # 6022B
  • UNSPSC # 27111715
  • CATALOGUE PAGE # 84
  • Shipping Weight 20.94 lbs

Product Details

45 tooth gear/floating pawl design for small 6.8 inch arc swing. 13% smaller head for access in tight work areas. Reversing lever designed for quick, one handed operation. Packaged in blow molded plastic box for protection and easy storage.

Technical Specs

  • Accuracy +/-3% CW, +/-6% CCW
  • Includes Molded Plastic Case
  • Drive Size 1"
  • Material Chrome
  • Item Micrometer Torque Wrench
  • Head Type Ratcheting
  • Handle Knurled Grip
  • Overall Length 46-27/32"
  • Rotation CW/CCW
  • Primary Scale Range 140 to 700 ft.-lb.
  • Primary Scale Increments 2 ft.-lbs.
  • Secondary Scale Range 217 - 976 Nm
  • Secondary Scale Increments 17.00 Nm
  • Visual/Audible Indicators Audible Click
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Torque Measurement Type Foot-Pound
  • Ratcheting Yes
  • Number of Geared Teeth 45
  • Standards ANSI
  • Min. Arc Swing 8 Degrees
  • Calibration Certificate Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list