Skip Content
TW 1/4DR 40-200 INLB CERT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TW 1/4DR 40-200 INLB CERT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT6061CXCERT
  • Mfr. Model # 6061CXCERT
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Item Micrometer Torque Wrench
  • Accuracy +/-3% CW, +/-6% CCW
  • Material Steel
  • Head Type Fixed
  • Drive Size 1/4"
  • Overall Length 11-11/16"
  • Rotation CW/CCW
  • Primary Scale Range 40 to 200 in.-lbs.
  • Primary Scale Increments 1 in.-lb.
  • Torque Measurement Type Inch-Pound
  • Ratcheting No
  • Visual/Audible Indicators Audible Click
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Calibration Certificate Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list