TW 1/4DR 40-200 IN-LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TW 1/4DR 40-200 IN-LB

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT6062C
  • Mfr. Model # 6062C
  • UNSPSC # 27111715
  • CATALOGUE PAGE # 84
  • Shipping Weight 2.55 lbs

Product Details

Inch pound torque wrench ratchet head. 1/4 inch drive. Torque range 40-200 inch-lbs. (5.7-23.7 Nm). Length 11-1/4 inches.

Technical Specs

  • Accuracy +/-3% CW, +/-6% CCW
  • Item Micrometer Torque Wrench
  • Includes Molded Plastic Case
  • Handle Knurled with Screw-On End Cap
  • Drive Size 1/4"
  • Head Type Ratcheting
  • Material Hardened Chrome Steel
  • Overall Length 11-7/8"
  • Rotation CW/CCW
  • Primary Scale Range 40 - 200 in.-lb.
  • Primary Scale Increments 1 in.-lbs.
  • Secondary Scale Range 5.7 - 23.7nm
  • Secondary Scale Increments 0.11 Nm
  • Visual/Audible Indicators Audible Click
  • Setting Automatic Reset
  • Min. Number of Cycles 50,000
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Torque Measurement Type Inch-Pound
  • Ratcheting Yes
  • Standards ASME B107.14M
  • Min. Arc Swing 15 Degrees
  • Calibration Certificate Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list