Skip Content
TW 1/4DR 40-200 IN-LB FXD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TW 1/4DR 40-200 IN-LB FXD

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT6061CX
  • Mfr. Model # 6061CX
  • UNSPSC # 27111715
  • CATALOGUE PAGE # 83
  • Shipping Weight 2.6 lbs

Product Details

Premium torque wrench. 1/4 inch drive, fixed head, 40-200 in-lbs torque range. Extended handle length for additional leverage. Knurled handle for non-slip grip. Accuracy +/- 3% clockwise and +/- 6% counterclockwise.

Technical Specs

  • Accuracy +/-4% CW, +/-6% CCW
  • Item Micrometer Torque Wrench
  • Drive Size 1/4"
  • Handle Knurled Steel
  • Material Steel
  • Primary Scale Range 40 - 200 in.-lbs.
  • Head Type Fixed
  • Rotation CW/CCW
  • Overall Length 11-11/16"
  • Primary Scale Increments 1 in.-lbs.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Visual/Audible Indicators Yes
  • Torque Measurement Type Inch-Pound
  • Ratcheting No
  • Standards ASME B107.14M
  • Calibration Certificate Included No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list