Skip Content
TW 1/2DR 50-250 FTLB CERT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TW 1/2DR 50-250 FTLB CERT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT6014CXCERT
  • Mfr. Model # 6014CXCERT
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.95 lbs

Technical Specs

  • Item Micrometer Torque Wrench
  • Accuracy +/-3% CW, +/-6% CCW
  • Includes Molded Plastic Case
  • Drive Size 1/2"
  • Material Steel
  • Head Type Ratcheting
  • Overall Length 27-1/8"
  • Primary Scale Range 50 to 250 ft.-lbs.
  • Rotation CW/CCW
  • Secondary Scale Range 73.5 to 345 Nm
  • Primary Scale Increments 1 ft.-lb.
  • Secondary Scale Increments 1.36 Nm
  • Visual/Audible Indicators Audible Click
  • Torque Measurement Type Foot-Pound, Newton-Meter
  • Ratcheting Yes
  • Standards ASME B107.14M
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Calibration Certificate Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list