Skip Content
Discontinued with Replacement
TW 1/2DR 50-250 FT-LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TW 1/2DR 50-250 FT-LB

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT6014CX
  • Mfr. Model # 6014CX
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.95 lbs
Suggested Replacement Product
TW 1/2 DR 50-250 FT-LB

Price: NA

Product Details

Premium torque wrench. 1/2 inch drive, fixed head, 50-250 in-lbs torque range. Extended handle length for additional leverage. Knurled handle for non-slip grip. Accuracy +/- 3% clockwise and +/- 6% counterclockwise.

Technical Specs

  • Torque Measurement Type Foot-Pound
  • Accuracy +/-3% CW, +/-4% CCW @ 20% to 100% of Full Scale
  • Ratcheting Yes
  • Item Micrometer Torque Wrench
  • Material Steel
  • Drive Size 1/2"
  • Handle Knurled
  • Head Type Fixed
  • Overall Length 27-1/8"
  • Rotation CW/CCW
  • Primary Scale Increments 1 ft.-lb.
  • Standards ASME B107.14M
  • Primary Scale Range 50 to 250 ft.-lb.
  • Visual/Audible Indicators Audible Click
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Calibration Certificate Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list