Skip Content
TW 1/2DR 40-200 NM-TETH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TW 1/2DR 40-200 NM-TETH

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT6016NMC-TT
  • Mfr. Model # 6016NMC-TT
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.8 lbs

Technical Specs

  • Includes Tethering Ready Attachment
  • Accuracy 3% Clockwise +/-6% Counter Clockwise
  • Item Tethered Torque Wrench
  • Material Steel
  • Drive Size 1/2"
  • Head Type Ratcheting
  • Visual/Audible Indicators Click Style
  • Overall Length 15-1/2"
  • Primary Scale Range 40 - 200 Nm
  • Torque Measurement Type Newton-Meter
  • Ratcheting Yes
  • Handle Knurled
  • Rotation CW/CCW
  • Primary Scale Increments 1 Nm
  • Number of Geared Teeth 24
  • Standards ASME B107.14M
  • Min. Arc Swing 15 Degrees
  • Tether Capable Tether Ready
  • Calibration Certificate Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list