Skip Content
Discontinued with Replacement
TW 1/2DR 16-80 FT-LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TW 1/2DR 16-80 FT-LB

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT6008CX
  • Mfr. Model # 6008CX
  • UNSPSC # 27111715
  • CATALOGUE PAGE # 83
  • Shipping Weight 3.24 lbs
Suggested Replacement Product
TW 1/2DR 16-80 FT-LB

Your Price: NA

Product Details

Premium torque wrench. 1/2 inch drive, fixed head, 10-80 in-lbs torque range. Extended handle length for additional leverage. Knurled handle for non-slip grip. Accuracy +/- 3% clockwise and +/- 6% counterclockwise.

Technical Specs

  • Material Steel
  • Item Micrometer Torque Wrench
  • Drive Size 1/2"
  • Head Type Ratcheting
  • Rotation CW/CCW
  • Handle Knurled Steel
  • Accuracy +/-4% CW, +/-6% CCW
  • Primary Scale Range 16 - 80 ft.-lbs.
  • Primary Scale Increments 0.5 ft.-lbs.
  • Visual/Audible Indicators Yes
  • Overall Length 15-1/2"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Torque Measurement Type Foot-Pound
  • Ratcheting Yes
  • Standards ASME B107.14M
  • Calibration Certificate Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list