Skip Content
TW 1/2DR 10-80 FTLB CERT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TW 1/2DR 10-80 FTLB CERT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT6008CXCERT
  • Mfr. Model # 6008CXCERT
  • UNSPSC # 27111715
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.08 lbs

Technical Specs

  • Accuracy +/-3% CW, +/-6% CCW
  • Item Micrometer Torque Wrench
  • Material Steel
  • Drive Size 1/2"
  • Head Type Ratcheting
  • Overall Length 15-1/2"
  • Rotation CW/CCW
  • Primary Scale Range 16 to 80 ft.-lbs.
  • Torque Measurement Type Foot-Pound
  • Primary Scale Increments 0.5 ft.-lb.
  • Ratcheting Yes
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Visual/Audible Indicators Audible Click
  • Calibration Certificate Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list