Skip Content
TVSS,COMPACT,200KA,NEMA 4,3PH,120/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TVSS,COMPACT,200KA,NEMA 4,3PH,120/2

ERICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG18K864
  • Mfr. Model # 18K864
  • UNSPSC # 39121610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.75 lbs

Technical Specs

  • Item Surge Suppressor
  • Depth 3.07
  • Phase 3Y
  • Length 11
  • Width 3.31
  • Mounting Style Panelboard, 3/4" Straight Nipple (Optional Flush Mounting Plate for Drywall)
  • Standards CE, IEC 61643-1, UL 1449 Edition 3 Listed Type 1/2
  • Voltage 120/208
  • Modes of Protection All modes protected
  • Voltage Protection Rating 600V (L-N), 1000 (L-L), 600V (N-G), 600V (L-G) (modular)
  • Nominal Discharge Current 20kA
  • Max. Continuing Operating Voltage 170 L-N, 276 L-L

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list