Skip Content
TVSS,COMPACT,100KA,NEMA 4,1PH,240V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TVSS,COMPACT,100KA,NEMA 4,1PH,240V

ERICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG18K856
  • Mfr. Model # 18K856
  • UNSPSC # 39121610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.45 lbs

Technical Specs

  • Item Surge Suppressor
  • Length 6.02
  • Depth 3.07
  • Width 3.31
  • Phase 1
  • Voltage 240
  • Mounting Style Panelboard, 3/4" Straight Nipple (Optional Flush Mounting Plate for Drywall)
  • Standards CE, IEC 61643-1, ETL Listed to UL 1449 Edition 3 Type 1/2
  • Modes of Protection All modes protected
  • Max. Continuing Operating Voltage 275 L-N
  • Voltage Protection Rating 1000V (L-N), 1000V (N-G), 1000V (L-G)
  • Nominal Discharge Current 20kA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list