TURTLE BACK ABS LAMP AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

TURTLE BACK ABS LAMP AMBER

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO78363
  • Mfr. Model # 78363
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3071
  • Shipping Weight 0.19 lbs

Technical Specs

  • Depth 1-1/2"
  • Colour Yellow
  • Includes ABS Lamp
  • Item Clearance Marker Lamp
  • Type Sealed Turtleback, Optic Lens
  • Length 5-7/8"
  • Material Polycarbonate/Acrylic
  • Width 2"
  • Lamp Type Incandescent
  • Shape Rectangular
  • Volt Bulb 12
  • Lamp Life 12,000 hr.
  • Termination Type Pigtail
  • Used For Replacement
  • Current Rating 0.66 A
  • Sub-Category Clearance/Marker Lamps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list