Skip Content
TURRET HEAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TURRET HEAD

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9007B
  • Mfr. Model # 9007B
  • UNSPSC # 39121509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • For Use With 9007 Type C
  • Item Limit Switch Head
  • Operating Temp. -20 Degrees F - 185 Degrees F
  • Voltage Rating Not Applicable
  • Description/Special Features Momentary
  • Contact Form Not Applicable
  • Movement CW and CCW
  • NEMA Rating 4, 6P, 13
  • Operating Force 4.00 in.-lb
  • Standards UL, CSA, CE
  • IP Rating Not Rated
  • Amps 10
  • Actuator Location Side
  • Actuator Style Rotary
  • Actuator Length Not Applicable
  • Travel 90 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list