Skip Content
TURRET HEAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

TURRET HEAD

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9007A
  • Mfr. Model # 9007A
  • UNSPSC # 39121509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Technical Specs

  • For Use With 9007 Type C
  • Item Limit Switch Head
  • Operating Temp. -20 Degrees F - 185 Degrees F
  • Contact Form Not Applicable
  • Voltage Rating Not Applicable
  • Movement CW and CCW
  • Description/Special Features Momentary, Low differential
  • Operating Force 4.00 in.-lb
  • NEMA Rating 4, 6P, 13
  • Standards UL, CSA, CE
  • Amps 10
  • IP Rating Not Rated
  • Travel 90 Degrees
  • Actuator Style Rotary
  • Actuator Length Not Applicable
  • Actuator Location Side

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list