Discontinued with Replacement
TURNTABLE PALLET 60 DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TURNTABLE PALLET 60 DIA

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESLP4000T
  • Mfr. Model # LP4000T
  • UNSPSC # 24102102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 288.0 lbs
Suggested Replacement Product
MANUAL TURNTABLE,CAP 4000 LB,DIA 51

Your Price: NA

Product Details

Thin spin is a pallet truck loadable carousel. When confronted with minimum floor space and only a hand pallet truck, the thin spin low-profile carousel is ideal for loading and unloading pallet applications. Unit is pallet truck loadable because of its sleek overall height. Detent lock restricts carousel rotation when not in use. Carousel requires a starting force of approximately thirty-five (35) pounds and a maintaining force of twenty-five (25) pounds.

Technical Specs

  • Colour Blue
  • Height 7/8"
  • Finish Painted
  • Item Turntable Pallet
  • Material Steel
  • Load Capacity 4,000 lbs.
  • Top Outside Dia. 59-11/16"
  • Top Inside Dia. 51"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list