Skip Content
TURNTABLE KNOB PEDESTAL 24DX21-32H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TURNTABLE KNOB PEDESTAL 24DX21-32H

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESTT24PED
  • Mfr. Model # TT24PED
  • UNSPSC # 24101711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 113.0 lbs

Technical Specs

  • Colour Blue
  • Finish Powder Coated
  • Item Heavy-Duty Manual Turntable
  • Material Steel
  • Height 21" - 32"
  • Load Capacity 300 lbs.
  • Top Inside Dia. 24"
  • Top Outside Dia. 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list