TURNTABLE GAS CYLINDER 24DX20-30H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TURNTABLE GAS CYLINDER 24DX20-30H

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESTT24CPED
  • Mfr. Model # TT24CPED
  • UNSPSC # 24101711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 126.0 lbs

Technical Specs

  • Item Heavy-Duty Manual Turntable
  • Colour Black
  • Height 20" - 30"
  • Finish Painted
  • Material Steel
  • Top Inside Dia. 24"
  • Load Capacity 300 lbs.
  • Top Outside Dia. 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list