Skip Content
TURNBUTTON HALF 1.25INCH ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TURNBUTTON HALF 1.25INCH ZINC

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1RBP1
  • Mfr. Model # 1RBP1
  • UNSPSC # 31162407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Base Size (In.) 1-1/4
  • Includes -
  • Height (In.) 3/8
  • Finish Zinc
  • Item Turn Button Latch
  • Colour -
  • Material Steel
  • Type Lock
  • Package Quantity 100
  • Length (In.) 1-1/4
  • Width (In.) 1/2
  • Hardware Not Included
  • Strike (In.) -
  • Projection (In.) 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list