TURNBUCKLE STUB END HS251 5/8X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TURNBUCKLE STUB END HS251 5/8X6

CROSBY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRB1033223
  • Mfr. Model # 1033223
  • UNSPSC # 31162405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.26 lbs

Product Details

Stub end turnbuckle, model HS-251, self-coloured, 5/8 x 6 inch, 3500 lbs. working load limit. Complete assembly is self-coloured. End fittings are quenched and tempered, bodies heat treated by normalizing.

Technical Specs

  • Close Length (In.) 16
  • Working Load Limit (Lb.) 3500
  • Type Stub End
  • Standards FF-T-791b, ASTM F-1145
  • Item Turnbuckle
  • Thread Dia. (In.) 5/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list