TURNBUCKLE STUB END HS251 3/4X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TURNBUCKLE STUB END HS251 3/4X6

CHICAGO HARDWARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHI041485
  • Mfr. Model # 041485
  • UNSPSC # 31162405
  • CATALOGUE PAGE # 1905
  • Shipping Weight 3.15 lbs

Technical Specs

  • Close Length (In.) 17
  • Item Turnbuckle
  • Package Quantity 1
  • Material 1035 Hot Roll Steel Body and Stubs
  • Thread Dia. (In.) 3/4
  • Type Stub End
  • Take Up (In.) 6
  • Working Load Limit (Lb.) 5,200

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list