Skip Content
TURNBUCKLE STUB END HS251 1/2X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TURNBUCKLE STUB END HS251 1/2X6

CHICAGO HARDWARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHI041232
  • Mfr. Model # 041232
  • UNSPSC # 31162405
  • CATALOGUE PAGE # 1905
  • Shipping Weight 1.35 lbs

Technical Specs

  • Close Length (In.) 16
  • Item Turnbuckle
  • Package Quantity 1
  • Material 1035 Steel Body, 1010 Hot Roll Steel Stub
  • Take Up (In.) 6
  • Thread Dia. (In.) 1/2
  • Type Stub End
  • Working Load Limit (Lb.) 2,200

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list