Skip Content
TURNBUCKLE,OVAL EYE,RIGHT,1200LB,6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TURNBUCKLE,OVAL EYE,RIGHT,1200LB,6

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2ULX3
  • Mfr. Model # 2ULX3
  • UNSPSC # 31162405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Turnbuckle
  • Package Quantity 1
  • Material Type 316 Forged Stainless steel
  • Take Up (In.) 6
  • Thread Dia. (In.) 3/8
  • Type Oval Eye, Orientation Right
  • Working Load Limit (Lb.) 1200

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list