TURNBUCKLE,OVAL EYE,LEFT,5200LB,6 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TURNBUCKLE,OVAL EYE,LEFT,5200LB,6 I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2ULX8
  • Mfr. Model # 2ULX8
  • UNSPSC # 31162405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.29 lbs

Technical Specs

  • Material Type 316 Forged Stainless steel
  • Package Quantity 1
  • Item Turnbuckle
  • Take Up (In.) 6
  • Type Oval Eye, Orientation Left
  • Thread Dia. (In.) 3/4
  • Working Load Limit (Lb.) 5200

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list