TURNBUCKLE JAW/JAW H G228 1X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TURNBUCKLE JAW/JAW H G228 1X12

CROSBY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRB1032812
  • Mfr. Model # 1032812
  • UNSPSC # 31162405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.41 lbs

Product Details

Jaw and jaw turnbuckles, hot dipped galvanized, end fittings are quenched and tempered, HG-228 model, 1 inch shank diameter and 12 inch take up.

Technical Specs

  • Close Length (In.) 27.18
  • Material Hot Dip galvanized steel
  • Item Turnbuckle
  • Thread Dia. (In.) 1
  • Type Jaw and Jaw
  • Working Load Limit (Lb.) 10,000
  • Standards ASME B30.26
  • Take Up (In.) 12-3/16
  • Package Quantity 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list