TURNBUCKLE JAW/JAW H G228 1/2X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TURNBUCKLE JAW/JAW H G228 1/2X12

CROSBY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRB1032590
  • Mfr. Model # 1032590
  • UNSPSC # 31162405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.6 lbs

Product Details

Hot dipped galvanized steel jaw and jaw turnbuckle, model HG-228, 1/2 x 12 inch, 2200 lbs. working load limit. End fittings are quenched and tempered, bodies heat treated by normalizing. Recommended for straight or in-line pull only.

Technical Specs

  • Close Length (In.) 20.43
  • Item Turnbuckle
  • Material Hot Dip galvanized steel
  • Thread Dia. (In.) 1/2
  • Standards ASME B30.26
  • Type Jaw and Jaw
  • Working Load Limit (Lb.) 2200

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list