Skip Content
TURNBUCKLE JAW/JAW H G228 1/2X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TURNBUCKLE JAW/JAW H G228 1/2X12

CHICAGO HARDWARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHI030793
  • Mfr. Model # 030793
  • UNSPSC # 31162405
  • CATALOGUE PAGE # 1905
  • Shipping Weight 2.3 lbs

Technical Specs

  • Item Turnbuckle
  • Close Length (In.) 19-1/2
  • Material 1035 Hot Roll Galvanized Steel Body and Fittings
  • Take Up (In.) 12
  • Package Quantity 1
  • Working Load Limit (Lb.) 2,200
  • Standards F1145 Type 1 Grade 1
  • Thread Dia. (In.) 1/2
  • Type Jaw and Jaw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list