TURNBUCKLE JAW/JAW 1-1/4X24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TURNBUCKLE JAW/JAW 1-1/4X24

VANGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VGD2925-51161
  • Mfr. Model # 2925-51161
  • UNSPSC # 31162405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.68 lbs

Technical Specs

  • Item Turnbuckle
  • Material C1045
  • Take Up (In.) 24
  • Thread Dia. (In.) 1-1/4 UNC
  • Standards Meet the requirements of U.S. Fed. Spec. FF-T-791B Type 1 Form 1 (open body), ASME B30.26
  • Type Manual Tension Adjustment
  • Working Load Limit (Lb.) 15,200
  • Includes C/W Lock Nut
  • Package Quantity 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list