TURNBUCKLE,JAW END,RIGHT,5200LB,6 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TURNBUCKLE,JAW END,RIGHT,5200LB,6 I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2UMA8
  • Mfr. Model # 2UMA8
  • UNSPSC # 31162405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.74 lbs

Technical Specs

  • Material Type 316 Forged Stainless Steel
  • Item Turnbuckle
  • Package Quantity 1
  • Take Up (In.) 6
  • Type Jaw End, Orientation Right
  • Thread Dia. (In.) 3/4
  • Working Load Limit (Lb.) 5200

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list