Skip Content
TURNBUCKLE,JAW END,LEFT,8000 LB,6 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TURNBUCKLE,JAW END,LEFT,8000 LB,6 I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2UMA9
  • Mfr. Model # 2UMA9
  • UNSPSC # 31162405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.08 lbs

Technical Specs

  • Item Turnbuckle
  • Package Quantity 1
  • Take Up (In.) 6
  • Material Type 316 Forged Stainless Steel
  • Thread Dia. (In.) 1
  • Type Jaw End, Orientation Left
  • Working Load Limit (Lb.) 8000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list