Skip Content
TURNBUCKLE,JAW END,LEFT,800 LB,4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TURNBUCKLE,JAW END,LEFT,800 LB,4 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2UME9
  • Mfr. Model # 2UME9
  • UNSPSC # 31162405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Package Quantity 1
  • Material Type 316 Cast Stainless Steel
  • Item Turnbuckle
  • Take Up (In.) 4
  • Thread Dia. (In.) 5/16
  • Working Load Limit (Lb.) 800
  • Type Jaw End, Orientation Left

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list