Skip Content
TURNBUCKLE,JAW END,LEFT,3500LB,10 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TURNBUCKLE,JAW END,LEFT,3500LB,10 I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2UMF8
  • Mfr. Model # 2UMF8
  • UNSPSC # 31162405
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.63 lbs

Technical Specs

  • Material Type 316 Cast Stainless Steel
  • Item Turnbuckle
  • Package Quantity 1
  • Take Up (In.) 10
  • Thread Dia. (In.) 3/4
  • Type Jaw End, Orientation Left
  • Working Load Limit (Lb.) 3500

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list